Motion
307438 A

SKF
307438 A

Angular Contact Bearing - 106 mm Bore, 140 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle, Not applicable
MI ITEM #08488672
MFR #307438 A
Price$693.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
307438 A

Angular Contact Bearing - 106 mm Bore, 140 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle, Not applicable
MI ITEM #08488672
MFR #307438 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$693.79/each

Specifications

Dimensions

  • Bore Diameter  
    106 mm
  • Contact Angle
    20 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    25 mm
  • Weight
    1.61 lbs, 0.73 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    Not applicable
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.6 kN, 6430 lbf
  • Radial Static Load Capacity
    32.5 kN, 7306 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
307438 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought