Motion
BTM 100 ATN9/HCP4CDBA

SKF
BTM 100 ATN9/HCP4CDBA

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 150 mm OD
Mi Item #08488715
MFR #BTM 100 ATN9/HCP4CDBA
Price$7,768.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTM 100 ATN9/HCP4CDBA

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 150 mm OD
Mi Item #08488715
MFR #BTM 100 ATN9/HCP4CDBA

Mfr description
BTM 100 ATN9/HCP4CDBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,768.26/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Weight
    5.47 lbs

Details

  • Bearing Material
    Hybrid (ceramic balls)
  • Coating
    Uncoated
  • Dynamic Load Capacity
    9330 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTM
  • Static Load Capacity
    22931 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)