Motion
S7020 CE/HCP4ADGA

SKF
S7020 CE/HCP4ADGA

100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08488725
MFR #S7020 CE/HCP4ADGA
List Price$9,283.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7020 CE/HCP4ADGA

100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08488725
MFR #S7020 CE/HCP4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,283.16/each for your price

Overview

Mfr description
S7020 CE/HCP4ADGA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72.738 kN
  • Radial Static Load Capacity
    80 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    48 mm
  • Series
    S70
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Upc Number
    7316576756184
  • UPC_NO
    7316576756184
  • Description
    S7020 CE/HCP4ADGA
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    5.551 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text