Motion
GEH 70 TXG3A-2LS

SKF
GEH 70 TXG3A-2LS

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm, 2.7560 in Inner Ring Width
Mi Item #08488727
MFR #GEH 70 TXG3A-2LS
Price$2,545.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 70 TXG3A-2LS

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm, 2.7560 in Inner Ring Width
Mi Item #08488727
MFR #GEH 70 TXG3A-2LS

Mfr description
GEH 70 TXG3A-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,545.93/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    2.7560 in, 70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm | 1.7720 in
  • Outside Diameter  
    120 mm
  • Overall Width
    45 mm
  • Weight
    6.46 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip Seal
  • Ball Material
    Stainless steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Stainless steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEH 70 TXG3A-2LS
  • Outer Ring Material
    Stainless steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel
  • Radial Dynamic Load Capacity
    1140 kN, 256282 lbf
  • Radial Static Load Capacity
    1900 kN, 427137 lbf
  • Series
    GEH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)