1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 522
100 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 100 mm , 182 mm OD, 52 mm Overall Width
MI ITEM #
08488746
MFR #
TK 522
Price
$1,828.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 522
100 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 100 mm , 182 mm OD, 52 mm Overall Width
MI ITEM #
08488746
MFR #
TK 522
Mfr description
TK 522
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,828
.48
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Compatible Bore Diameter
100 mm
Outside Diameter
182 mm
Overall Width
52 mm
Width
2.0472 in, 52 mm
Details
Material
Steel with Nitrile Rubber Elements
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items