Motion
BS2-2207-2RS5/C4GEM9

SKF
BS2-2207-2RS5/C4GEM9

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Sealed, C4
MI ITEM #08488784
MFR #BS2-2207-2RS5/C4GEM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2207-2RS5/C4GEM9

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Sealed, C4
MI ITEM #08488784
MFR #BS2-2207-2RS5/C4GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BS2-2207-2RS5/C4GEM9
  • Sealed Spherical roller bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    BS2
  • Manufacturer Upc Number
    7316576833366
  • UPC_NO
    7316576833366
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Sealed Spherical roller bearing
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Grease
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text