Motion
24020-2RS5/C3GEM9

SKF
24020-2RS5/C3GEM9

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Sealed, C3
MI ITEM #08488788
MFR #24020-2RS5/C3GEM9
List Price$2,706.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24020-2RS5/C3GEM9

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Sealed, C3
MI ITEM #08488788
MFR #24020-2RS5/C3GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,706.22/each for your price

Overview

Mfr description
24020-2RS5/C3GEM9
  • Sealed Spherical roller bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    240
  • Manufacturer Upc Number
    7316576835438
  • UPC_NO
    7316576835438
  • Weight
    6.53 lbs
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Sealed Spherical roller bearing
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Grease
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text