Motion
YAR 207-2FGR/HVVG268

SKF
YAR 207-2FGR/HVVG268

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Set Screw Locking
Mi Item #08488820
MFR #YAR 207-2FGR/HVVG268
Price$777.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-2FGR/HVVG268

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Set Screw Locking
Mi Item #08488820
MFR #YAR 207-2FGR/HVVG268

Mfr description
YAR 207-2FGR/HVVG268
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.32/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6889 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)