1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YAR 208-108-2FGR/HVVG268
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 80 mm OD, 1.9370 in Width, Set Screw Locking
MI ITEM #
08488821
MFR #
YAR 208-108-2FGR/HVVG268
List Price
$755.28
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YAR 208-108-2FGR/HVVG268
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YAR 208-108-2FGR/HVVG268
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 80 mm OD, 1.9370 in Width, Set Screw Locking
MI ITEM #
08488821
MFR #
YAR 208-108-2FGR/HVVG268
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$755.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YAR 208-108-2FGR/HVVG268
Specifications
Bore Type
Straight
Bore Diameter
1-1/2 in
Outside Diameter
80 mm
Overall Width
1.9370 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought