Motion
YAR 208-2FGR/HVVG268

SKF
YAR 208-2FGR/HVVG268

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Set Screw Locking
MI ITEM #08488822
MFR #YAR 208-2FGR/HVVG268
Price$902.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 208-2FGR/HVVG268

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Set Screw Locking
MI ITEM #08488822
MFR #YAR 208-2FGR/HVVG268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$902.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    1.9370 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
YAR 208-2FGR/HVVG268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought