Motion
TK 511

SKF
TK 511

50 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 50 mm , 123 mm OD, 46 mm Overall Width
Mi Item #08488823
MFR #TK 511
Price$1,868.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 511

50 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 50 mm , 123 mm OD, 46 mm Overall Width
Mi Item #08488823
MFR #TK 511

Mfr description
TK 511
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,868.22/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter
    50 mm
  • Outside Diameter
    123 mm
  • Overall Width
    46 mm
  • Width
    1.8110 in, 46 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)