Motion
BTM 120 BTN9/DBAVQ496

SKF
BTM 120 BTN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 120 mm Bore, 180 mm OD
Mi Item #08488824
MFR #BTM 120 BTN9/DBAVQ496
Price$7,597.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTM 120 BTN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 120 mm Bore, 180 mm OD
Mi Item #08488824
MFR #BTM 120 BTN9/DBAVQ496

Mfr description
BTM 120 BTN9/DBAVQ496
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,597.07/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Weight
    10.0 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    15624 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTM
  • Static Load Capacity
    37318 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)