1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 530
135 mm Bore, Steel with Nitrile Rubber Elements Material, 234 mm OD, 52.50 mm Overall Width
MI ITEM #
08488826
MFR #
TK 530
List Price
$2,375.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 530
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 530
135 mm Bore, Steel with Nitrile Rubber Elements Material, 234 mm OD, 52.50 mm Overall Width
MI ITEM #
08488826
MFR #
TK 530
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,375.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TK 530
Specifications
Width
2.0669 in, 52.50 mm
Outside Diameter
234 mm
Overall Width
52.50 mm
Material
Steel with Nitrile Rubber Elements
Bore Diameter
135 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data