Motion
TK 102 V

SKF
TK 102 V

3.4375 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 3.4375 in , 4.3700 in, 111 mm OD
Mi Item #08488848
MFR #TK 102 V
Price$899.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 102 V

3.4375 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 3.4375 in , 4.3700 in, 111 mm OD
Mi Item #08488848
MFR #TK 102 V

Mfr description
TK 102 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.00/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Outside Diameter
    4.3700 in, 111 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)