1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 122 V
4.9375 in Bore, Steel with Nitrile Rubber Elements Material, 146 mm OD
MI ITEM #
08488852
MFR #
TK 122 V
Price
$1,150.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 122 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 122 V
4.9375 in Bore, Steel with Nitrile Rubber Elements Material, 146 mm OD
MI ITEM #
08488852
MFR #
TK 122 V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,150.63
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
4.9375 in
Outside Diameter
146 mm
Details
Material
Steel with Nitrile Rubber Elements
Product Type
Bearing Seals
Overview
Mfr description
TK 122 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought