Motion
TK 113 V

SKF
TK 113 V

4.1875 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 4.1875 in , 5.1570 in, 131 mm OD
Mi Item #08488858
MFR #TK 113 V
Price$1,657.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 113 V

4.1875 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 4.1875 in , 5.1570 in, 131 mm OD
Mi Item #08488858
MFR #TK 113 V

Mfr description
TK 113 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.84/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Outside Diameter
    5.1570 in, 131 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)