Motion
GX 60 F

SKF
GX 60 F

GX 60 F
Mi Item #08488866
MFR #GX 60 F
Price$1,876.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 60 F

GX 60 F
Mi Item #08488866
MFR #GX 60 F

Mfr description
GX 60 F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,876.91/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    150 mm

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Plain Bearings
  • Series
    GX
  • Type Of Bearing
    Thrust
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)