Motion
SAL 15 ES

SKF
SAL 15 ES

Male Rod End - Bore Diameter: 15 mm, Regreasable
Mi Item #08488868
MFR #SAL 15 ES
Price$204.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 15 ES

Male Rod End - Bore Diameter: 15 mm, Regreasable
Mi Item #08488868
MFR #SAL 15 ES

Mfr description
SAL 15 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.02/each

Specifications

Dimensions

  • Ball Diameter
    22 mm
  • Bore Diameter  
    15 mm
  • Head Diameter
    41 mm
  • Head Width
    10.50 mm
  • Length To Ball Center
    63 mm
  • Misalignment Angle
    8 °
  • Shank Thread Length  
    34 mm
  • Thread Size
    M14

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    3822 lbf
  • Radial Static Load Capacity
    6295 lbf
  • Rod End Type
    Male
  • Series
    SAL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)