Motion
305270 D

SKF
305270 D

Angular Contact Bearing - 260 mm Bore, 14.5472 in OD, 92 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
Mi Item #08488869
MFR #305270 D
Price$19,790.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305270 D

Angular Contact Bearing - 260 mm Bore, 14.5472 in OD, 92 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, NSTD
Mi Item #08488869
MFR #305270 D

Mfr description
305270 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,790.88/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    14.5472 in
  • Overall Width  
    92 mm
  • Weight
    68.8 lbs, 31.2 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    NSTD
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    397000 N, 89249 lbf
  • Radial Static Load Capacity
    710000 N, 159614 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)