Motion
305286 D

SKF
305286 D

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 73 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, NSTD
Mi Item #08488870
MFR #305286 D
Price$16,385.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305286 D

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 73 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, NSTD
Mi Item #08488870
MFR #305286 D

Mfr description
305286 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,385.66/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    225 mm
  • Overall Width  
    73 mm
  • Weight
    21.5 lbs, 9.75 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    NSTD
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    182000 N, 40915 lbf
  • Radial Static Load Capacity
    265000 N, 59574 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)