Motion
AH 314 G

SKF
AH 314 G

Withdrawal Sleeve - 65 mm Bore Dia., M75x2 Thread Size
Mi Item #08488871
MFR #AH 314 G
Price$417.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 314 G

Withdrawal Sleeve - 65 mm Bore Dia., M75x2 Thread Size
Mi Item #08488871
MFR #AH 314 G

Mfr description
AH 314 G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.08/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Thread Size  
    M75x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    AH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)