Motion
411802

SKF
411802

Radial/Deep Groove Ball Bearing - Straight Bore, 1.4375 in ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08488883
MFR #411802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
411802

Radial/Deep Groove Ball Bearing - Straight Bore, 1.4375 in ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08488883
MFR #411802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Manufacturer specific

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    411802
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 411802 is a radial deep groove ball bearing with a 1.4375 in bore, straight bore, open type, 68 mm outside diameter, and 18 mm width, designed for industrial equipment.
  • Manufacturer Catalog Number
    411802
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3780 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016683

Overview

Mfr description
411802
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought