Motion
YEL 206-104-2F

SKF
YEL 206-104-2F

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 1.9063 in Width
MI ITEM #08488917
MFR #YEL 206-104-2F
Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 206-104-2F

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 1.9063 in Width
MI ITEM #08488917
MFR #YEL 206-104-2F

Mfr description
YEL 206-104-2F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.9063 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)