Specifications
Dimensions
- Bore Diameter20.8661 in
- Outside Diameter24.8031 in
- Overall Width68 mm
- Weight94.799 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesHM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)