Motion
2208 E-2RS1KTN9/C3

SKF
2208 E-2RS1KTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #08488928
MFR #2208 E-2RS1KTN9/C3
Price$476.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2208 E-2RS1KTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Double Sealed, C3
MI ITEM #08488928
MFR #2208 E-2RS1KTN9/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$476.29/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.9055 in / 23 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2208 E-2RS1KTN9/C3
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2208 E-2RS1KTN9/C3 Self-Aligning Ball Bearing has 40 mm tapered 1:12 bore, double sealed closure, 80 mm OD, 23 mm width; contamination resistant.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    2208 E-2RS1KTN9/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577042606

Overview

Mfr description
2208 E-2RS1KTN9/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought