Motion
SIQG 16 ES

SKF
SIQG 16 ES

Spherical Plain Bearing - 16 mm Bore, 41 mm OD, 16 mm, 0.6300 in Inner Ring Width, Open, Standard Grade
Mi Item #08488941
MFR #SIQG 16 ES
Price$492.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 16 ES

Spherical Plain Bearing - 16 mm Bore, 41 mm OD, 16 mm, 0.6300 in Inner Ring Width, Open, Standard Grade
Mi Item #08488941
MFR #SIQG 16 ES

Mfr description
SIQG 16 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.33/each

Specifications

Dimensions

  • Ball Diameter
    0.9060 in, 23 mm
  • Bore Diameter  
    16 mm
  • Inner Ring Width  
    0.6300 in, 16 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    14 mm | 0.5510 in
  • Outside Diameter  
    41 mm
  • Overall Width
    14 mm
  • Weight
    0.403 lbs

Details

  • Additional Details
    Extended Inner Ring | Steel on Steel | Slotted shank with clamping screws
  • Application
    Hydraulic Cylinder Rod Ends
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SIQG 16 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    17.6 kN, 3956.6 lbf
  • Radial Static Load Capacity
    32.5 kN, 7306.3 lbf
  • Series
    SIQG
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)