1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 130 V
5.4375 in Bore, Steel with Nitrile Rubber Elements Material, 161 mm OD
MI ITEM #
08488958
MFR #
TK 130 V
Your Price
$1,542.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 130 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 130 V
5.4375 in Bore, Steel with Nitrile Rubber Elements Material, 161 mm OD
MI ITEM #
08488958
MFR #
TK 130 V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,542.93
/each
(List
$1,554.69
)
Qty
Add to Cart
Overview
Mfr description
TK 130 V
Specifications
Outside Diameter
161 mm
Material
Steel with Nitrile Rubber Elements
Bore Diameter
5.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought