Motion
623-2RS1/LHT23

SKF
623-2RS1/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Sealed, Without Snap Ring
Mi Item #08488992
MFR #623-2RS1/LHT23
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
623-2RS1/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Sealed, Without Snap Ring
Mi Item #08488992
MFR #623-2RS1/LHT23

Mfr description
623-2RS1/LHT23
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    3 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    623-2RS1/LHT23
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 623-2RS1/LHT23 is a radial deep groove ball bearing with a 3 mm bore, straight bore, double sealed, 10 mm outside diameter, and 3 mm width, suited for precision instruments in cold environments.
  • Manufacturer Catalog Number
    623-2RS1/LHT23
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    121 lbf
  • Radial Static Load Capacity
    40 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577733061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)