Motion
61956 MA/C3

SKF
61956 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08488993
MFR #61956 MA/C3
Price$15,037.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61956 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08488993
MFR #61956 MA/C3

Mfr description
61956 MA/C3
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,037.08/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 1

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61956 MA/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61956 MA/C3 is a radial deep groove ball bearing with a 280 mm bore, straight bore, open type, 380 mm outside diameter, and 46 mm width, designed for large industrial machinery.
  • Manufacturer Catalog Number
    61956 MA/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    48559 lbf
  • Radial Static Load Capacity
    64071 lbf
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)