Motion
LGMT 3/180

SKF
LGMT 3/180

Lithium Composition, 3 NLGI Grade, 180 kg Size, Drum Container, Amber Color, Water Resistant
MI ITEM #08488996
MFR #LGMT 3/180
Price$3,723.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT 3/180

Lithium Composition, 3 NLGI Grade, 180 kg Size, Drum Container, Amber Color, Water Resistant
MI ITEM #08488996
MFR #LGMT 3/180

Mfr description
LGMT 3/180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,723.64/each

Specifications

Dimensions

  • Container Size
    180 kg
  • Net Weight
    397 lbs
  • NLGI Grade
    3
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium
  • Container Type
    Drum
  • Dropping Point
    356 °F
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 3
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)