Motion
SAL 35 ES-2RS

SKF
SAL 35 ES-2RS

Male Rod End - Bore Diameter: 35 mm, Regreasable
MI ITEM #08489001
MFR #SAL 35 ES-2RS
Price$774.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 35 ES-2RS

Male Rod End - Bore Diameter: 35 mm, Regreasable
MI ITEM #08489001
MFR #SAL 35 ES-2RS

Mfr description
SAL 35 ES-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.14/each

Specifications

Dimensions

  • Ball Diameter
    1.8504 in
  • Bore Diameter  
    35 mm
  • Head Diameter
    84 mm
  • Head Width
    22 mm
  • Length To Ball Center
    130 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    68 mm
  • Thread Size
    M36x3

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    17985 lbf
  • Radial Static Load Capacity
    24729 lbf
  • Rod End Type
    Male
  • Series
    SAL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)