Motion
SC 60 ES

SKF
SC 60 ES

Rod End - Bore Diameter: 60 mm, Non-Lubricated
Mi Item #08489005
MFR #SC 60 ES
Price$1,292.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SC 60 ES

Rod End - Bore Diameter: 60 mm, Non-Lubricated
Mi Item #08489005
MFR #SC 60 ES

Mfr description
SC 60 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.22/each

Specifications

Dimensions

  • Ball Diameter
    80 mm
  • Bore Diameter  
    60 mm
  • Head Diameter
    137 mm
  • Head Width
    39 mm
  • Length To Ball Center
    100 mm
  • Misalignment Angle
    6 °

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Dynamic Load Capacity
    55078 lbf
  • Radial Static Load Capacity
    75311 lbf
  • Series
    SC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)