Overview
Mfr description
GX 100 F
Specifications
- Type Of BearingThrust
- Bore Diameter
- Outside Diameter
- SeriesGX
- Manufacturer Product Page
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data