1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HMVC 134E
Bearing Hydraulic Nut - 826 mm OD, 76 mm Width, HMVC Series
MI ITEM #
08489022
MFR #
HMVC 134E
Price
$37,918.29
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Hydraulic Nuts
SKF HMVC 134E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HMVC 134E
Bearing Hydraulic Nut - 826 mm OD, 76 mm Width, HMVC Series
MI ITEM #
08489022
MFR #
HMVC 134E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$37,918.29
/each
Qty
Add to Cart
Specifications
Dimensions
Outside
Diameter
826 mm
Overall
Width
76 mm
Weight
282.192 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Bearing Hydraulic Nuts
Series
HMVC
Overview
Mfr description
HMVC 134E
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought