Motion
AH 309

SKF
AH 309

Withdrawal Sleeve - 40 mm Bore Dia., M50x1.5 Thread Size
Mi Item #08489032
MFR #AH 309
Price$367.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 309

Withdrawal Sleeve - 40 mm Bore Dia., M50x1.5 Thread Size
Mi Item #08489032
MFR #AH 309

Mfr description
AH 309
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.79/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Thread Size  
    M50x1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    AH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)