Motion
ASNH 505

SKF
ASNH 505

40.20 mm OD, Polypropylene (PP) Material
Mi Item #08489033
MFR #ASNH 505
Price$102.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 505

40.20 mm OD, Polypropylene (PP) Material
Mi Item #08489033
MFR #ASNH 505

Mfr description
ASNH 505
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.57/each

Specifications

Dimensions

  • Outside Diameter  
    40.20 mm
  • Overall Width
    5 mm
  • Width
    0.1969 in, 5 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)