Motion
NA 2203.2RSX

SKF
NA 2203.2RSX

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 16 mm Roller Width, Sealed, 52100 Bearing Steel Material
Mi Item #08489034
MFR #NA 2203.2RSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 2203.2RSX

Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 16 mm Roller Width, Sealed, 52100 Bearing Steel Material
Mi Item #08489034
MFR #NA 2203.2RSX

Mfr description
NA 2203.2RSX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    16 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    52100 Bearing Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)