1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 2326/120
Withdrawal Sleeve - 120 mm Bore Dia., M145x2 Thread Size
MI ITEM #
08489036
MFR #
AHX 2326/120
Your Price
$1,377.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 2326/120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 2326/120
Withdrawal Sleeve - 120 mm Bore Dia., M145x2 Thread Size
MI ITEM #
08489036
MFR #
AHX 2326/120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,377.33
/each
(List
$1,583.93
)
Qty
Add to Cart
Overview
Mfr description
AHX 2326/120
Specifications
Product Type
Adapter Sleeves
Bore Diameter
120 mm
Thread Size
M145x2
Overall Width
115 mm
Taper
1:12
Series
AHX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data