Motion
51244 M

SKF
51244 M

Ball Thrust Bearing - Single-Direction, 220 mm Bore, 300 mm OD
Mi Item #08489050
MFR #51244 M
Price$6,364.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51244 M

Ball Thrust Bearing - Single-Direction, 220 mm Bore, 300 mm OD
Mi Item #08489050
MFR #51244 M

Mfr description
51244 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,364.49/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Weight
    29.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    80482 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    328221 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)