Motion
61980 MA

SKF
61980 MA

Radial/deep Groove Ball Bearing - Straight Bore, 400 mm ID, 540 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #08489051
MFR #61980 MA
Price$32,599.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61980 MA

Radial/deep Groove Ball Bearing - Straight Bore, 400 mm ID, 540 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #08489051
MFR #61980 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,599.52/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ABEC 1
  • Weight
    96.6 lbs, 43.817 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61980 MA
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61980 MA is a radial deep groove ball bearing with a 400 mm bore, straight bore, open type, 540 mm outside diameter, and 65 mm width, engineered for heavy industrial applications.
  • Manufacturer Catalog Number
    61980 MA
  • Max Rpm
    1800 rpm
  • Maximum Operating RPM
    1800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    77559 lbf
  • Radial Static Load Capacity
    128141 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577122155

Overview

Mfr description
61980 MA
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought