Motion
NK 65/25

SKF
NK 65/25

Needle Roller Bearing - 65 mm Bore, 78 mm OD, 25 mm Width
Mi Item #08489052
MFR #NK 65/25
Price$161.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 65/25

Needle Roller Bearing - 65 mm Bore, 78 mm OD, 25 mm Width
Mi Item #08489052
MFR #NK 65/25

Mfr description
NK 65/25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.60/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    25 mm
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 65/25 Needle Roller Bearing features a 65 mm bore diameter, 78 mm outside diameter, 25 mm overall width, and a weight of 0.49 lbs, suitable for precision systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9644 lbf
  • Radial Static Load Capacity
    22931 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)