Motion
K 81207 TN

SKF
K 81207 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 35 mm ID, 62 mm OD, 62 mm Width
MI ITEM #08489057
MFR #K 81207 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 81207 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 35 mm ID, 62 mm OD, 62 mm Width
MI ITEM #08489057
MFR #K 81207 TN

Mfr description
K 81207 TN
  • High axial load carrying capacity High stiffness Long service life Require little axial space Can be combined with bearing washers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.095 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Description
    Cylindrical roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. Thrust assemblies can be used in applications where the adjacent components serve as raceways and enable bearing arrangements with a low axial section heights. Where the adjacent components cannot serve as raceways, they can be combined with one or two bearing washers to create complete bearings.
  • Dynamic Load Capacity
    13938 lbf
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    42714 lbf
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)