Motion
NK 90/35

SKF
NK 90/35

Needle Roller Bearing - 90 mm Bore, 110 mm OD, 35 mm Width
Mi Item #08489059
MFR #NK 90/35
Price$497.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 90/35

Needle Roller Bearing - 90 mm Bore, 110 mm OD, 35 mm Width
Mi Item #08489059
MFR #NK 90/35

Mfr description
NK 90/35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.50/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    35 mm
  • Weight
    1.31 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 90/35 Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 35 mm overall width, and a weight of 1.31 lbs, making it suitable for heavy-load environments.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26078 lbf
  • Radial Static Load Capacity
    48559 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)