Motion
IR 85X95X26

SKF
IR 85X95X26

Inner Ring - 85 mm Bore, 95 mm OD, Bearing steel
Mi Item #08489074
MFR #IR 85X95X26
Price$158.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 85X95X26

Inner Ring - 85 mm Bore, 95 mm OD, Bearing steel
Mi Item #08489074
MFR #IR 85X95X26

Mfr description
IR 85X95X26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.62/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    95 mm
  • Overall Width
    26 mm
  • Weight
    0.6129 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 85X95X26 is an inner ring with a 85 mm bore diameter, 95 mm outside diameter, and 26 mm overall width, weighing 0.6129 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)