Motion
7318 BEP

SKF
7318 BEP

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
MI ITEM #08489077
MFR #7318 BEP
Price$1,747.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7318 BEP

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
MI ITEM #08489077
MFR #7318 BEP

Mfr description
7318 BEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,747.07/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    43 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    11.184 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7318 BEP
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Not applicable
  • Manufacturer Upc Number
    7316577151216
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    156000 N, 35070 lbf
  • Radial Static Load Capacity
    134000 N, 30124 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577151216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)