Motion
TK 188 V

SKF
TK 188 V

3.1875 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 3.1875 in , 3.9760 in, 101 mm OD
Mi Item #08489078
MFR #TK 188 V
Price$1,111.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 188 V

3.1875 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 3.1875 in , 3.9760 in, 101 mm OD
Mi Item #08489078
MFR #TK 188 V

Mfr description
TK 188 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.20/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Outside Diameter
    3.9760 in, 101 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)