Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476209-111 C

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1-11/16 in Bore Dia., 85 mm OD, 2.8750 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #08489082
MFR #476209-111 C

Mfr description
476209-111 C
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Outside Diameter  
    85 mm
  • Overall Width
    2.8750 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)