Motion
476218-307 C

SKF
476218-307 C

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3-7/16 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #08489084
MFR #476218-307 C
Price$1,235.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476218-307 C

Spherical Roller Insert Bearing - Spherical Roller Bearing, 3-7/16 in Bore Dia., 160 mm OD, 4.0313 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #08489084
MFR #476218-307 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,235.00/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outside Diameter  
    160 mm
  • Overall Width
    4.0313 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
476218-307 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought