1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 29 V
2.1875 in Bore, Steel with Nitrile Rubber Elements Material, 72 mm OD
MI ITEM #
08489085
MFR #
TK 29 V
Price
$895.88
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 29 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 29 V
2.1875 in Bore, Steel with Nitrile Rubber Elements Material, 72 mm OD
MI ITEM #
08489085
MFR #
TK 29 V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$895.88
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2.1875 in
Outside Diameter
72 mm
Details
Material
Steel with Nitrile Rubber Elements
Product Type
Bearing Seals
Overview
Mfr description
TK 29 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought