Motion
23168 CC/C2W33

SKF
23168 CC/C2W33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, C2
Mi Item #08489090
MFR #23168 CC/C2W33
Price$56,745.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23168 CC/C2W33

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, C2
Mi Item #08489090
MFR #23168 CC/C2W33

Mfr description
23168 CC/C2W33
  • Spherical roller bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,745.39/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    190 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    C2
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316577181961
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • UPC_NO
    7316577181961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)